Shop All Truck Boxes
Uws
Gll Wng Crossover Trck Tool Box, 63", EC10051
Mfr # EC10051
Zoro # G0355684
product price: $584.95
/ea
Free Shipping & Returns
$584.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 8 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10051
- Zoro # G0355684
- UPC # 672078080941
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 63-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 8 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Gull Wing Lids |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Two Single Lids, Lid Self-Opens Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Gll Wng Crssvr Trck Tool Box,63",EC10051 |
Description
Gll Wng Crssvr Trck Tool Box,63 In.,EC10051
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Rotating Beacon, Amber, Permanent, 6" dia. (EB7813A)
- VELVAC Air Brake Diaphragm Type 12 (031023)
- BEARING BUDDY Bearing Buddy 42101 Wheel Bearing Protector - 1.980" D, Chrome W/ Bra (42101)
- ACDELCO Filter-Oil, Pf131 (PF131)
- UWS Sngl Topsd Trck Tool Box, 48", TBTS-48-BLK (TBTS-48-BLK)
- UWS BLACK/60 X 24 X 20 CHEST BOX (TBC-60-BLK)
- UWS 72" SLIMLINE SINGLE DEEP LOW PROFILE (TBSD-72-SL-LP)
- UWS Deep Crossover Truck Tool Box, 69", EC10802 (EC10802)
- UWS Crossover Truck Tool Box, 69", EC10473 (EC10473)
- UWS Extra-Wide Crossover Tl Box, 69", TBS-69-LBTA-BLK (TBS-69-LBTA-BLK)
- BUYERS PRODUCTS 16x13x72 Inch Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1701351)
- Uws Truck Bed & Tailgate Accessories