Shop All Truck Boxes
Uws
Gll Wng Crossover Trck Tool Box, 60", EC10041
Mfr # EC10041
Zoro # G0355334
product price: $584.95
/ea
Free Shipping & Returns
$584.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 7.3 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10041
- Zoro # G0355334
- UPC # 672078080934
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 60-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 7.3 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Gull Wing Lids |
Gauge | 0.058" |
Locking System | Lock Handles |
Features | Standard Tub, Two Single Lids, Lid Self-Opens Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Gll Wng Crssvr Trck Tool Box,60",EC10041 |
Description
Gll Wng Crssvr Trck Tool Box,60 In.,EC10041
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 7647-7 Trolling Motor Connectors - Male, 3 Wire, 10 Gauge, 12/24 V (7647-7)
- DRAW-TITE 4IN DROP X 9IN LENGTH SOLID FORGED BALL MOUNT (40331)
- FEL-PRO Exhaust Pipe Flange Gask, 2499 (2499)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H, 36 Bulbs (M84435-A)
- UWS BLACK/SINGLE LID COLORADO/S10/RANGER/TNDR SPORT (TBS-60-BLK)
- UWS Trailer Tongue Box, 34", EC20391 (EC20391)
- UWS 69" SINGLE LID FS LOW PROFILE TOOLBOX (TBS-69-LP)
- UWS 48 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-48)
- UWS Crossover Truck Tool Box, 69", TBS-69 (TBS-69)
- UWS Sngl Topside Truck Tool Box, 48", TBTS-48 (TBTS-48)
- BETTER BUILT 70IN CROSSOVER SINGLE LID, LOW-PRO, TRUCK TOOL BOX, MATTE BLACK (79211099)
- Uws Truck Bed & Tailgate Accessories