Shop All Truck Boxes
Uws
Foot Locker, 36", FOOT-LOCKER
Mfr # FOOT-LOCKER
Zoro # G0353681
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 4.8 cu. ft.
- Height 13-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # FOOT-LOCKER
- Zoro # G0353681
- UPC # 672078010047
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 13-1/4" |
Length | 35-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 4.8 cu. ft. |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Carrying Handles |
Item | Foot Locker,36",FOOT-LOCKER |
Description
Foot Locker,36 In.,FOOT-LOCKER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Stainless Steel 5" Center Mount Convex Mirror (708520)
- GROTE Gladhand Service, 38 deg. Red Alum (81-0001-38R)
- ILC Replacement for Craftsman 175448 replacement light bulb lamp (175448 CRAFTSMAN)
- POWERBUILT 3Pc 4" Cylinder Hose Stone (Medium Grit #220) (647361)
- UWS Truck Side Tool Box, 36", EC30082 (EC30082)
- UWS Slm-Lne Crossover Trck Tool Box, 72", EC10662 (EC10662)
- UWS Tote Box, EC20101 (EC20101)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL504 (KEYSL504)
- UWS Angl Crssvr Tool Box, 69", TBSD-69-A-LP-MB (TBSD-69-A-LP-MB)
- UWS Tote Box, TB-2 (TB-2)
- WEATHER GUARD Model 116-3-04 Saddle Box, Steel (116-3-04)
- Uws Truck Boxes