Shop All Truck Boxes
Uws
Foot Locker, 36", EC20061
Mfr # EC20061
Zoro # G0353575
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 4.8 cu. ft.
- Height 13-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20061
- Zoro # G0353575
- UPC # 672078080767
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 13-1/4" |
Length | 35-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 4.8 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Carrying Handles |
Item | Foot Locker,36",EC20061 |
Description
Foot Locker,36 In.,EC20061
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Mounting Bracket 3704, Ed3704, Ed3744 (EZ3704LBKT)
- BOSCH Quietcast Disc Disc Brake Roto, 26011577 (26011577)
- SCHUMACHER ELECTRIC On-Board Diagnotics II Memory Saver Detector (OBD-L)
- BRUSH RESEARCH MANUFACTURING Block Cylinder Hone 4 1/8"-120, GB41812 (BRMGB41812)
- UWS UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX MATTE BLACK (TBS-72-MB)
- UWS 72" SINGLE LID 95-C RAM/99-C FD HD/04-C FD LD (TBS-72)
- UWS 60" Single Topside Truck Tool Box, Black (EC40032)
- UWS 48IN TRUCK SIDE TOOL BOX WITH LOW PROFILE (TBSM-48-LP-BLK)
- UWS Slm-Lne Crssvr Tool Box, 69", TBSD-69-SL (TBSD-69-SL)
- UWS Crossover Truck Tool Box, 63", TBS-63 (TBS-63)
- WEATHER GUARD All-Purpose Chest - Aluminum (644-0-01)
- Uws Truck Boxes