Shop All Truck Boxes
Uws
Extra-Wide Crossover Tool Bx, 69", TBSD-69-LBTA-B
Mfr # TBSD-69-LBTA-B
Zoro # G0356174
product price: $1,010.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,010.99
Free 30-Day Returns
Key Features
- Width 28-1/8"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 16.7 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBSD-69-LBTA-B
- Zoro # G0356174
- UPC # 672078004244
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 28-1/8" |
Height | 13-1/4" |
Length | 69-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 16.7 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Deep Extra-Wide Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | ExtrWd Crssvr Tool Bx,69",TBSD-69-LBTA-B |
Description
ExtrWd Crssvr Tool Bx,69 In.,TBSD-69-LBTA-B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Final Charge 50/50 Antifreeze/Coolant 1 gal (FXAB53)
- VELVAC Hose Suspender Kit (581038)
- FOUR SEASONS Heater Fitting, 84505 (84505)
- STALWART Windshield and Window Cleaner-Washable Microfiber Cloth on Handle - Cars and RVs by Green (80-01162)
- UWS Under Tonneau Chest Box, Lock 48", EC20501 (EC20501)
- UWS 48" FENDERWELL BOX W/ DRAWERS PASSENGER SIDE (FW-48-DS-P)
- UWS Crossover Truck Tool Box, 69", EC10462 (EC10462)
- UWS Sngl Topside Truck Tool Box, 48", TBTS-48 (TBTS-48)
- UWS Wedge Angl Utility Chest Box, 62", EC20382 (EC20382)
- UWS Trailer Tongue Box, 34" (EC20402)
- BETTER BUILT 70IN BLACK SINGLE LID DEEP BOX (79210987)
- Uws Truck Bed & Tailgate Accessories