Shop All Truck Boxes
Uws
Extra Crossover Truck Tool Box, 72", TBS-72-LBTA
Mfr # TBS-72-LBTA
Zoro # G0356874
product price: $821.95
/ea
Free Shipping & Returns
$821.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 12.7 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-72-LBTA
- Zoro # G0356874
- UPC # 672078001243
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 72-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 12.7 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Extra-Wide Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | Extra Crssvr Trck Tl Box,72",TBS-72-LBTA |
Description
Extra Crssvr Trck Tl Box,72 In.,TBS-72-LBTA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-7/16 x 2-1/8 In (BF7912)
- BAJA DESIGNS S2 SPORT, PAIR DRIVING/COMBO LED (547803)
- LISLE Hone Brake Cylinder, 2 Leg, 11/16-2-1/2" (10500)
- TURTLE WAX Leather Cleaner and Conditioner, 16 oz. (T363A)
- UWS ALUMINUM TRAY FOR CROSSOVER (AL-TRAY-STD)
- UWS Single Door Underbody Tool Box, 60", EC40111 (EC40111)
- UWS UWS 69IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX PULL HANDLE LOW PROFILE (TBS-69-LP-PH)
- UWS SlmLn Crssvr Tool Box, 69", TBSD-69-SL-BLK (TBSD-69-SL-BLK)
- UWS Double-Door Dog Box, 48" x 48", DB-4848N (DB-4848N)
- UWS 48" Low Profile Side Mount Truck Tool Box, Black (EC30203)
- BUYERS PRODUCTS 16x13x72 Inch Diamond Tread Aluminum Topsider Truck Box (1701551)
- Uws Truck Bed & Tailgate Accessories