Shop All Truck Boxes
Uws
Drvr-Sd Trck Tool Box, 48", FW-48-DS-D-BLK
Mfr # FW-48-DS-D-BLK
Zoro # G0354214
product price: $708.95
/ea
Free Shipping & Returns
$708.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 47-7/8"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 3.9 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # FW-48-DS-D-BLK
- Zoro # G0354214
- UPC # 672078016247
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 47-7/8" |
Height | 24-5/8" |
Length | 8-3/4" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 3.9 cu. ft. |
Includes | (1) Drawer of 3" x 4-3/8" x 15", (2) Drawer of 2" x 4-3/8" x 15", Mounting Hardwares |
Mounting Type | Truck Fender |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Lid Self-Opens To Nearly 90 Degrees For Convenient Operation, MicroSeal Gasket, Driver Side Box |
Item | Drvr-Sd Trck Tool Box,48",FW-48-DS-D-BLK |
Description
Drvr-Sd Trck Tool Box,48 In.,FW-48-DS-D-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 6-Port Fuel Valve 1/2 in. Supply (FV-65038)
- DORMAN Driver Side Seat Track Cover, 924-438 (924-438)
- ARP For Use With Acura VTEC, 12 Point Nuts With Undercut Studs, Black Oxide, Chrome Moly (208-4303)
- BALDWIN FILTERS Air Filter, 6-1/32 x 1-17/32 in. (PA2160)
- UWS 36IN TRUCK SIDE TOOL BOX WITH LOW PROFILE - BRIGHT ALUMINUM (TBSM-36-LP)
- UWS SLIM LINE COLORADO/S10/RANGER/IMPORTS/TNDR SPORT (TBS-60-SL)
- UWS Utility Chest Box Drawer, 38", TBC-38-DS (TBC-38-DS)
- UWS 36 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-36)
- UWS Crossover Truck Tool Box, 69", EC10473 (EC10473)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-006 (003-RYTHCY-006)
- UWS ATV Tool Box, ATV-BLK (ATV-BLK)
- Uws Truck Boxes