Shop All Truck Boxes
Uws
Drver-Side Truck Tool Box, 48", FW-48-DS-D
Mfr # FW-48-DS-D
Zoro # G0354144
product price: $599.95
/ea
Free Shipping & Returns
$599.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 47-7/8"
- Body Material Aluminum
- Finish Bright
- Capacity 3.9 cu. ft.
- Includes (1) Drawer of 3" x 4-3/8" x 15", (2) Drawer of 2" x 4-3/8" x 15", Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # FW-48-DS-D
- Zoro # G0354144
- UPC # 672078016230
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 47-7/8" |
Height | 24-5/8" |
Length | 8-3/4" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 3.9 cu. ft. |
Includes | (1) Drawer of 3" x 4-3/8" x 15", (2) Drawer of 2" x 4-3/8" x 15", Mounting Hardwares |
Mounting Type | Truck Fender |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Lid Self-Opens To Nearly 90 Degrees For Convenient Operation, MicroSeal Gasket, Driver Side Box |
Item | Drver-Side Truck Tool Box,48",FW-48-DS-D |
Description
Drver-Side Truck Tool Box,48 In.,FW-48-DS-D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE BK/TB RED SERIES UTILITY CHEST 46IN (BLACK) (DZ8546B)
- BALDWIN FILTERS Fuel Filter, 9-7/32 x 4-1/4 x 9-7/32 In (BF1374-SP)
- HUMMINBIRD Humminbird SOLIX® 10 CHIRP MEGA SI+ G3 CHO Display Only (411530-1CHO)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Black, 11.1 cu. ft. (390-5-02)
- UWS Trailer Tongue Box, 34", TBV-34-LP-BLK (TBV-34-LP-BLK)
- UWS 54IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX LOW PROFILE (TBS-54-LP)
- UWS ATV Tool Box, ATV-BLK (ATV-BLK)
- UWS 96 X 18 X 18 UNDERBODY BOX (TBUB-96)
- UWS Utlty Chest Box Drawer, 38", TBC-38-DS-BLK (TBC-38-DS-BLK)
- UWS Double-Door Dog Box, 48" x 48", DB-4848N (DB-4848N)
- BUYERS PRODUCTS 24x24x24 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735130)
- Uws Truck Boxes