Shop All Truck Boxes
Uws
Drawer Truck Tool Box, 18", EC20032
Mfr # EC20032
Zoro # G0353532
product price: $574.95
/ea
Free Shipping & Returns
$574.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 1.5 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20032
- Zoro # G0353532
- UPC # 672078080736
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 18" |
Height | 18-3/4" |
Length | 7-3/4" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 1.5 cu. ft. |
Includes | (2) Drawer of 2" x 4-3/8" x 15", (3) Drawer of 3" x 4-3/8" x 15", Mounting Hardwares |
Mounting Type | Truck Box Drawer |
Lid Type | Single Door |
Locking System | T-Handles |
Features | Five Precision-Injected, Commercial-Grade Drawers, MicroSeal Gasket |
Item | Drawer Truck Tool Box,18",EC20032 |
Description
Drawer Truck Tool Box,18 In.,EC20032
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7435 (7435)
- DONALDSON P609221, AIR PRMY (P609221)
- EVERCOAT Fiberglass Mat 1Sq Yd (100940)
- MTD Starter Hsg. Asm (753-05158)
- UWS GLOSS BLACK ALUMINUM 72IN DEEP EXTRA-WIDE CROSSOVER TRUCK TOOL BOX (TBSD-72-LBTA-B)
- UWS Wedge Utility Chest Box, 48", TBC-48-W (TBC-48-W)
- UWS Crssovr Truck Tool Box, 69", TBS-69-LP-PH (TBS-69-LP-PH)
- UWS GLOSS BLACK 72IN TRUCK TOOL BOX, LOW PROFILE, PULL HANDLES (TBS-72-LP-PH-B)
- UWS Wedge Utility Chest Box, 55", EC20291 (EC20291)
- UWS Sngl Topside Truck Tool Box, 60", TBTS-60 (TBTS-60)
- UWS Slm-Lne Crossover Tool Box, 69", EC10842 (EC10842)
- Uws Truck Boxes