Shop All Truck Boxes
Uws
Drawer Truck Tool Box, 18", DS-18
Mfr # DS-18
Zoro # G0353331
Free Shipping & Returns
$465.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Body Material Aluminum
- Finish Bright
- Capacity 1.5 cu. ft.
- Includes (2) Drawer of 2" x 4-3/8" x 15", (3) Drawer of 3" x 4-3/8" x 15", Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uws
- MFR # DS-18
- Zoro # G0353331
- UPC # 672078010528
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 18" |
Height | 18-3/4" |
Length | 7-3/4" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 1.5 cu. ft. |
Includes | (2) Drawer of 2" x 4-3/8" x 15", (3) Drawer of 3" x 4-3/8" x 15", Mounting Hardwares |
Lid Type | Single Door |
Locking System | T-Handles |
Features | Five Precision-Injected, Commercial-Grade Drawers, MicroSeal Gasket |
Item | Drawer Truck Tool Box,18",DS-18 |
Description
Drawer Truck Tool Box,18 In.,DS-18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Underseat Storage System, 4S009 (4S009)
- AGS Belt-Magic Belt Grinder Cutting Stick Lubricant, 1 lb (BT-16)
- ERICKSON Aluminum Cargo Carrier 500 lb (07497)
- BAJA DESIGNS LED Light Pods Amber Lens Driving Combo Pattern Pair Squadron Pro Series (497813)
- UWS Truck Side Tool Box, 36", EC30082 (EC30082)
- UWS BLACK/SINGLE LOW PROFILE 04-C F150 FLARE/TUNDRA (TBS-66-LP-BLK)
- UWS Single Door Underbody Tool Box, 36", EC40081 (EC40081)
- UWS Gull Wing Crossover Tool Box, 69", EC10061 (EC10061)
- UWS 36 X 19 X 12 FOOTLOCKER CHEST (FOOT-LOCKER)
- UWS Utility Chest Box, 30", EC20121 (EC20121)
- UWS 62 X 20 X 17 1/4 CHEST BOX WEDGE& NOTCHED(FORD HD) (TBC-62-WN)
- Uws Truck Bed & Tailgate Accessories