Shop All Truck Boxes
Uws
Drawer Truck Tool Box, 18", DS-18-BLK
Mfr # DS-18-BLK
Zoro # G0353444
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 1.5 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # DS-18-BLK
- Zoro # G0353444
- UPC # 672078016193
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 18" |
Height | 18-3/4" |
Length | 7-3/4" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 1.5 cu. ft. |
Includes | (2) Drawer of 2" x 4-3/8" x 15", (3) Drawer of 3" x 4-3/8" x 15", Mounting Hardwares |
Lid Type | Single Door |
Locking System | T-Handles |
Features | Five Precision-Injected, Commercial-Grade Drawers, MicroSeal Gasket |
Item | Drawer Truck Tool Box,18",DS-18-BLK |
Description
Drawer Truck Tool Box,18 In.,DS-18-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jhj-5, 5 Ton (453305)
- SHURHOLD Dual Action Polisher Pro (3500)
- A & I PRODUCTS Seal 3" x5" x1" (A-41461S-P)
- VP RACING FUELS VP SEF Multi-Mix 40:1 & 50:1 Premixed Small Engine Fuel 5 Gallon Pail (6812)
- UWS 48" FENDERWELL BOX W/ DRAWERS PASSENGER SIDE (FW-48-DS-P)
- UWS Wedge Utility Chest Box, 48", EC20271 (EC20271)
- UWS Truck Side Tool Box, 36", TBSM-36-BLK (TBSM-36-BLK)
- UWS TOTE BOX 20 X 10 X 6 (TB-1)
- UWS Drawer Truck Tool Box, 22", DS-22-BLK (DS-22-BLK)
- UWS Crossover Truck Tool Box, 72", TBSD-72-LBTA (TBSD-72-LBTA)
- MONTEZUMA 30"W Aluminium, Silver Portable Tool Box, Brite, 18-1/4"H (ME300AL)
- Uws Truck Bed & Tailgate Accessories