Shop All Truck Boxes
Uws
Double-Door Dog Box, 48" x 48", DB-4848
Mfr # DB-4848
Zoro # G0354409
product price: $938.95
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$938.95
Free 30-Day Returns
Key Features
- Width 48"
- Body Material Aluminum
- Finish Bright
- Capacity 32 cu. ft.
- Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # DB-4848
- Zoro # G0354409
- UPC # 672078020060
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 48" |
Height | 24" |
Length | 48" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 32 cu. ft. |
Mounting Type | Chest |
Lid Type | Double Door |
Gauge | 0.058" |
Locking System | T-Handles |
Features | Open Rungs, Rail Provides A Reliable Anchor For Tying Down Cargo On Top |
Item | Double-Door Dog Box,48" x 48",DB-4848 |
Description
Double-Door Dog Box,48 In. x 48 In.,DB-4848
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Female Connector, 1/4-18, 1/2 In Tube Sz (1866X8X4)
- GMB Belt Tensioner, 448-1010 (448-1010)
- VALTERRA 2-WAY ELL, 3IN BAYONET X 3IN ROTATING FLANGE X 3IN ROTATING FLANGE (T1039)
- WESTIN E-Series Bull Bar (31-4025)
- UWS Crossover Truck Tool Box, 63", EC10261 (EC10261)
- UWS Foot Locker, 36", FOOT-LOCKER-BLK (FOOT-LOCKER-BLK)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-008 (003-RYTHCY-008)
- UWS Angle Crossover Truck Tool Box, 63", EC10302 (EC10302)
- UWS Crossover Truck Tool Box, 69", EC10462 (EC10462)
- UWS Wedge Utility Chest Box, 60", EC20362 (EC20362)
- SPEC-D TUNING All All All 36" Heavyduty Aluminum Tool Box (TBOX-ALM11)
- Uws Truck Boxes