Shop All Truck Boxes
This Product is Discontinued
Uws
Dog Box Tool Box, 34", EC20451 (Discontinued)
Mfr # EC20451
Zoro # G0353663
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 35"
- Body Material Aluminum
- Finish Bright
- Capacity 3.4 cu. ft.
- Height 6-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20451
- Zoro # G0353663
- UPC # 672078082303
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 35" |
Height | 6-5/8" |
Length | 31-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 3.4 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicroSeal Gasket |
Item | Dog Box Tool Box,34",EC20451 |
Description
The UWS Dog Box Tool Box,34",EC20451 is the perfect solution for keeping your tools organized. You will be able to carry your tools around with ease. With a lid that self-opens to 90 degrees, this tool box makes it easy to load and unload cargo. The microseal gasket provides an airtight seal so you can be sure that all of your tools are safe and secure. This bright aluminum truck box has a single lid and 3.4 cu ft capacity. It has an overall height of 6 5/8 in., width of 35 in., length of 31 7/8 in., and thickness of 0.058 in.. The UWS Dog Box Tool Box,34",EC20451 is the ideal companion for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.