Shop All Truck Boxes
Uws
Deep Crssovr Tool Box, 69", TBSD-69-LP
Mfr # TBSD-69-LP
Zoro # G0356341
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 10.8 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBSD-69-LP
- Zoro # G0356341
- UPC # 672078003667
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 18-3/4" |
Length | 69-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 10.8 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Deep Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Deep Crssovr Tool Box,69",TBSD-69-LP |
Description
Deep Crssovr Tool Box,69 In.,TBSD-69-LP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 30 Micron Rating, 3" L (BF46125)
- NSK 38BWD15 Wheel Bearing (38BWD15)
- LOCTITE Pst 592 - Thread Sealant, 483630 (483630)
- EMPIRE INDUSTRIES Split Ring Imp S/S 1/2" (41SSI0050)
- UWS 72IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-72-LP-MB)
- UWS Truck Side Tool Box, 72", TBSM-72-BLK (TBSM-72-BLK)
- UWS Crossover Truck Tool Box, 72", TBSD-72-LBTA (TBSD-72-LBTA)
- UWS BLACK/48 X 24 X 20 CHEST BOX (TBC-48-BLK)
- UWS BLACK/36 X 20 X 1/ 1/4 CHEST BOX WEDGE STYLE (TBC-36-W-BLK)
- UWS Crossover Truck Tool Box, 69", EC10442 (EC10442)
- BETTER BUILT 72IN BLACK SINGLE LID BOX - LOW PROFILE (79210920)
- Uws Truck Bed & Tailgate Accessories