Shop All Truck Boxes
Uws
Deep Crssovr Tool Box, 69", TBSD-69-LP-BLK
Mfr # TBSD-69-LP-BLK
Zoro # G0356299
product price: $778.95
/ea
Free Shipping & Returns
$778.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 10.8 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBSD-69-LP-BLK
- Zoro # G0356299
- UPC # 672078003766
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 18-3/4" |
Length | 69-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 10.8 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Deep Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Deep Crssovr Tool Box,69",TBSD-69-LP-BLK |
Description
Deep Crssovr Tool Box,69 In.,TBSD-69-LP-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME VISION Wiper Blade (PRIMPBB18)
- GATES Radiator Coolant Hose 2002-2005 Dodge Ram 1500, 24208 (24208)
- VELVAC Male Swivel Elbow, 90 deg., 3/8"x3/8" (016266)
- GATES Classical Section Wrapped V-Belt, B96 (B96)
- UWS FENDERWELL DRAWER SLIDE 48" BOX BLK-PASS. SIDE (FW-48-DS-P-BLK)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-003 (003-RYTHCY-003)
- UWS 69IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP ANGLED BLACK (TBSD-69-A-BLK)
- UWS Gll Wng Crossover Trck Tool Box, 72", EC10071 (EC10071)
- UWS Crossover Truck Tool Box, 58", EC10141 (EC10141)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL508 (KEYSL508)
- UWS GLOSS BLACK ALUMINUM 72IN DEEP EXTRA-WIDE CROSSOVER TRUCK TOOL BOX (TBSD-72-LBTA-B)
- Uws Truck Boxes