Shop All Truck Boxes
Uws
Deep Crossover Truck Tool Box, 69", EC10802
Mfr # EC10802
Zoro # G0356280
product price: $778.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$778.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 12.4 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10802
- Zoro # G0356280
- UPC # 672078081948
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 18-3/4" |
Length | 69-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 12.4 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Deep Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Deep Crssovr Truck Tool Box,69",EC10802 |
Description
If you are looking for a durable tool box that will keep your tools safe and secure, the UWS EC10802 Deep Crossover Truck Tool Box is an excellent choice. This crossover truck tool box has a capacity of 12.4 cu ft. It has a single lid design with an overall width of 20 in. and height of 18 3/4 in. It also features an aluminum body with powder coating finish, which gives it enhanced durability and corrosion resistance. The UWS EC10802 is made from 0.058" gauge aluminum material, giving it the strength to withstand heavy loads without bending or breaking apart easily. The UWS EC10802 Deep Crossover Truck Tool Box is one of the best solutions for storing your tools in your truck bed without worrying about them falling out while driving around town or on rough roads on site locations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Flush Lifting Handle 3"X2-1/4" Cp Zinc (1220DP0CHR)
- 3M Reflective Tape, White, 2"x5 yd. (3430)
- PUR 1x Air + 1x Cabin Filter 2 Total Kit For Volkswagen Jetta GTI Golf SportWagen Alltrack (KFL-100413)
- GROTE Mirror-8- Blk- Cnvx W/Cntr-Mnt Ball Stud, 12182 (12182)
- UWS Wheel 5th Truck Tool Box, 58", FWB-58 (FWB-58)
- UWS BLACK/69IN SINGLE LID DEEP FS TOOLBOX (TBSD-69-BLK)
- UWS Truck Side Tool Box, 72", EC30131 (EC30131)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL505 (KEYSL505)
- UWS Sngl Topsd Trck Tool Box, 48", TBTS-48-BLK (TBTS-48-BLK)
- UWS Driver-Side Truck Tool Box, 48", EC30001 (EC30001)
- UNDERCOVER CHVY 15-3507-13 (SC100P)
- Uws Truck Bed & Tailgate Accessories