Shop All Truck Boxes
Uws
Dbl-Door Underbody Tool Box, 72", TBUB-72
Mfr # TBUB-72
Zoro # G0356883
product price: $993.95
/ea
Free Shipping & Returns
$993.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19"
- Body Material Aluminum
- Finish Bright
- Capacity 12.9 cu. ft.
- Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBUB-72
- Zoro # G0356883
- UPC # 672078040211
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 19" |
Height | 18" |
Length | 72" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 12.9 cu. ft. |
Mounting Type | Underbody |
Lid Type | Single Door |
Gauge | 0.075" |
Locking System | T-Handles |
Features | Door Opens 90 Degrees, MicroSeal Gasket |
Item | Dbl-Door Underbody Tool Box,72",TBUB-72 |
Description
Dbl-Door Underbody Tool Box,72 In.,TBUB-72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-N-GRIP Slip-N-Grip Steering Wheel Cover, PK500 (FB-P9944-62)
- ECCO Dir Led, 8 Patterns, Ovl Grom, 12-24Vdc, Blu (3965B)
- DONALDSON Coolant Filter, Spin-On Sca Plus, P552075 (P552075)
- T-H MARINE T-H Marine ODT-1-DP Overflow Drain Tube (ODT-1-DP)
- UWS Utility Chest Box, 42", TBC-42-BLK (TBC-42-BLK)
- UWS Trailer Tongue Box, 49", TBV-49-BLK (TBV-49-BLK)
- UWS 42 X 19 1/4 X 18 CHEST BOX (TBC-42)
- UWS Drawer Truck Tool Box, 18", DS-18 (DS-18)
- UWS UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX LOW PROFILE MATTE BLACK (TBS-72-LP-MB)
- UWS Wheel 5th Truck Tool Box, 58", FWB-58 (FWB-58)
- UWS UTV Tool Box, UTV-59-MB (UTV-59-MB)
- Uws Truck Bed & Tailgate Accessories