Shop All Truck Boxes
Uws
Crssvr Truck Tool Box, 63", TBS-63-A-LP-MB
Mfr # TBS-63-A-LP-MB
Zoro # G0355553
product price: $653.95
/ea
Free Shipping & Returns
$653.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 7 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-63-A-LP-MB
- Zoro # G0355553
- UPC # 672078076487
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 63-7/8" |
Details
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 7 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crssvr Truck Tool Box,63",TBS-63-A-LP-MB |
Description
Crssvr Truck Tool Box,63 In.,TBS-63-A-LP-MB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Ether Injection System, CID 500 up, 24V (34101)
- DONALDSON Lube Filter, Spin-On Combination, P553548 (P553548)
- AGS Kledge-Lok Aluminum Tube Block-Off A/C Repair, 5/8" (ACR065) (ACR-065)
- PRI PRI CP113 PRI-D Diesel Treatment - 16 oz. (CP113)
- UWS UTV Tool Box, UTV-59-MB (UTV-59-MB)
- UWS Deep Crossover Truck Tool Box, 69", EC10802 (EC10802)
- UWS BLACK/60 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-60-BLK)
- UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP ANGLED (TBSD-72-A)
- UWS Crossover Truck Tool Box, 63", EC10331 (EC10331)
- UWS Utility Chest Box, 60", TBC-60 (TBC-60)
- WEATHER GUARD Model 121-52-04 Saddle Box, Aluminum (121-52-04)
- Uws Truck Boxes