Shop All Truck Boxes
Uws
Crssovr Truck Tool Box, 69", TBS-69-LP-BLK
Mfr # TBS-69-LP-BLK
Zoro # G0355991
product price: $654.95
/ea
Free Shipping & Returns
$654.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 8.4 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-69-LP-BLK
- Zoro # G0355991
- UPC # 672078003759
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 69-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 8.4 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crssovr Truck Tool Box,69",TBS-69-LP-BLK |
Description
Crssovr Truck Tool Box,69 In.,TBS-69-LP-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM Low Tone Disc Horn, Electric, 5" L (52235)
- HOLLAND BAR STOOL CO 27 x 8 U.S. Marines Tire Cover (TCJMarineWT)
- HUTCHINS MANUFACTURING QUICK CHANGE CONNECTOR - BL -ACCESS (HU5301-2)
- BELL 12V Tire Inflator, 10 Ft. Power Cord (22-1-32000-8)
- UWS Tote Box, TB-2 (TB-2)
- UWS Truck Side Tool Box, 36", EC30071 (EC30071)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-009 (003-RYTHCY-009)
- UWS Single Door Underbody Tool Box, 30", EC40071 (EC40071)
- UWS Crossover Truck Tool Box, 60", TBS-60 (TBS-60)
- UWS Utility Chest Box, 30", TBC-30-BLK (TBC-30-BLK)
- CRESCENT JOBOX White StorAll™ 13" Tall Heavy-Duty Steel Drawer Storage 24"W x 13"H x 48"L - 9" Deep Drawer (666980)
- Uws Truck Boxes