Shop All Truck Boxes
Uws
Crssovr Truck Tool Box, 63", TBS-63-LP-BLK
Mfr # TBS-63-LP-BLK
Zoro # G0355599
product price: $653.95
/ea
Free Shipping & Returns
$653.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 7.3 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-63-LP-BLK
- Zoro # G0355599
- UPC # 672078003780
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 63-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 7.3 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crssovr Truck Tool Box,63",TBS-63-LP-BLK |
Description
Crssovr Truck Tool Box,63 In.,TBS-63-LP-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Protect/Clnr Ult 16Oz (78173)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG COMP ADPTR CUMMINS M17 (KHTU-15-18A)
- MOTORAD Radiator Cap, Cam-On, 7 psi, Metal (T7)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480-12 4 Hole 4 Ply (30540)
- UWS Wedge Utility Chest Box, 48", TBC-48-W (TBC-48-W)
- UWS Deep Crossover Truck Tool Box, 69", TBSD-69 (TBSD-69)
- UWS Crssvr Trck Tool Box, 60", TBSD-60A-LP-BLK (TBSD-60A-LP-BLK)
- UWS 72" SINGLE LID WIDE (TBS-72-LBTA)
- UWS Crssovr Truck Tool Box, 69", TBS-69-LP-PH (TBS-69-LP-PH)
- UWS Single-Door Dog Box, 36" x 36", DB-3636 (DB-3636)
- UWS Utility Chest Box, 36", EC20152 (EC20152)
- Uws Truck Bed & Tailgate Accessories