Shop All Truck Boxes
Uws
Crssovr Truck Tool Box, 60", TBSD-60A-LP
Mfr # TBSD-60A-LP
Zoro # G0354950
product price: $642.95
/ea
Free Shipping & Returns
$642.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 6.3 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBSD-60A-LP
- Zoro # G0354950
- UPC # 672078045438
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 17-3/4" |
Length | 60-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 6.3 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Deep Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crssovr Truck Tool Box,60",TBSD-60A-LP |
Description
Crssovr Truck Tool Box,60 In.,TBSD-60A-LP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE II Led Beacon, Med Pro, Vac-Mag, 12-48Vdc, Blue (7950B-VM)
- BUYERS PRODUCTS LED Turn Signal Equalizer DOT Light Plugs PL-3 With Male And Female Plugs (5621012)
- RONSTAN S19 C-Track Composite Slide Saddle Plunger (RC91940)
- QUICK PRODUCTS Quick Products QP-HS3022Z Zinc Trigger-Style Trailer Coupler - 1-7/8" Ball, 3" Channel - 2,000 lbs. (QP-HS3022Z)
- UWS UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX LOW PROFILE MATTE BLACK (TBS-72-LP-MB)
- UWS Sngl Topside Truck Tool Box, 48", TBTS-48 (TBTS-48)
- UWS FENDERWELL DRAWER SLIDE 48" BOX BLK-PASS. SIDE (FW-48-DS-P-BLK)
- UWS Driver-Side Truck Tool Box, 48", EC30012 (EC30012)
- UWS Crossover Tool Box/Rail, 69", TBS-69-LP-R (TBS-69-LP-R)
- UWS Crossover Truck Tool Box, 60", TBS-60 (TBS-60)
- BETTER BUILT HEAVY DUTY, BLACK STEEL UNDERBODY TOOL BOX 36INLX18INWX18INH (65210125)
- Uws Truck Boxes