Shop All Truck Boxes
Uws
Crssovr Truck Tool Box, 60", TBS-60-A-LP
Mfr # TBS-60-A-LP
Zoro # G0354941
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 6.6 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-60-A-LP
- Zoro # G0354941
- UPC # 672078004176
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 60-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 6.6 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crssovr Truck Tool Box,60",TBS-60-A-LP |
Description
Crssovr Truck Tool Box,60 In.,TBS-60-A-LP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 3, 2" Shank, 45070 (45070)
- ILC Replacement For MOTO MBTX12U (MBTX12U)
- LUMITEC Lumitec Nautilus Piling Light - Spectrum RGBW - Stainless Steel Housin (101631)
- BALDWIN FILTERS Air Coalescer Filter, 3-1/32 x 2-5/16 in. (BT9408)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-010 (003-RYTHCY-010)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL504 (KEYSL504)
- UWS Sngl-Door Underbody Tool Box, 60", TBUB-60 (TBUB-60)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL530 (KEYSL530)
- UWS Wedge Utility Chest Box, 48", TBC-48-W (TBC-48-W)
- UWS Wedge Utility Chest Box, 60", TBC-60-W (TBC-60-W)
- BUYERS PRODUCTS CYLINDER & CH545 KEY FOR L8815/L8915 (88CH545)
- Uws Truck Boxes