Shop All Truck Boxes
Uws
Crssovr Truck Tool Box, 58", TBS-58-LP-BLK
Mfr # TBS-58-LP-BLK
Zoro # G0354899
product price: $653.95
/ea
Free Shipping & Returns
$653.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 6.6 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-58-LP-BLK
- Zoro # G0354899
- UPC # 672078003902
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 58-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 6.6 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crssovr Truck Tool Box,58",TBS-58-LP-BLK |
Description
Crssovr Truck Tool Box,58 In.,TBS-58-LP-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Battery Coolant / Glycol Refactometer with ATC (C°) (R9700)
- GROTE LIGHTING TURN LAMP- YEL- THINLINE- DBL FACE- SNGL (55223)
- A & I PRODUCTS Work Lamp, LED, Flood, Rectangle, Side Mount 0" x0" x0" (A-WL1205)
- ROADPRO Low Profile Round Sealed Stop/Turn, 4 LED (RP-5523/RPT)
- UWS Ntchd Utility Chest Box, 60", TBC-60-N-BLK (TBC-60-N-BLK)
- UWS 34" Low Profile Trailer Tongue Truck Box, Aluminum (EC20411)
- UWS Gll Wng Crssovr Truck Tool Box, 63", TB-63 (TB-63)
- UWS Crossover Truck Tool Box, 72", TBSD-72-LBTA (TBSD-72-LBTA)
- UWS 36 X 19 X 12 FOOTLOCKER CHEST (FOOT-LOCKER)
- UWS 30 X 19 1/4 X 16 CHEST BOX (TBC-30)
- UWS Crossover Tool Box/Rail, 69", TBS-69-LP-R (TBS-69-LP-R)
- Uws Truck Boxes