Shop All Truck Boxes
Uws
Crssovr Trck Tool Box, 60", TBS-60-LP-BLK
Mfr # TBS-60-LP-BLK
Zoro # G0355249
product price: $653.95
/ea
Free Shipping & Returns
$653.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 7.2 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-60-LP-BLK
- Zoro # G0355249
- UPC # 672078003797
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 60-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 7.2 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crssovr Trck Tool Box,60",TBS-60-LP-BLK |
Description
Crssovr Trck Tool Box,60 In.,TBS-60-LP-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTOOL Portable Fuel Filter (F3NC)
- GATES High Capacity V-Belt(Standard) - Fan and Air Pump, 9403 (9403)
- HALTEC Stem and Collet (E-3100-1)
- AP PRODUCTS TANG WASHER (014-119216)
- UWS 48" Passenger-Side Wheel Well Truck Tool Box, Gauge: 0.058" (EC30021)
- UWS Utility Chest Box, 48", TBC-48-BLK (TBC-48-BLK)
- UWS Crossover Truck Tool Box, 69", TBS-69-MB (TBS-69-MB)
- UWS 72IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-72-LP-MB)
- UWS 72" SINGLE LID WIDE (TBS-72-LBTA)
- UWS 69IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-69-LP-MB)
- RKI STEEL UNDERBODY 30X18X18 BLK (H301818)
- Uws Truck Bed & Tailgate Accessories