Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 72", TBS-72-MB
Mfr # TBS-72-MB
Zoro # G0356734
product price: $654.95
/ea
Free Shipping & Returns
$654.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 9 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-72-MB
- Zoro # G0356734
- UPC # 672078076517
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 72-7/8" |
Details
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 9 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,72",TBS-72-MB |
Description
Crossover Truck Tool Box,72 In.,TBS-72-MB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Terminal Crimper for 20 & 22 Gage Deutsch Closed Barrel Terminals (18890)
- AFTERMARKET Fits Ford Tractor 2000 3000 4000 5000 Block Engine Coolant Heater 1 34 Frost P (CSL60-0028)
- BOSCH KAL FUEL PRESSURE TESTER KIT F/ET2532 (KQ2530)
- CURT Weld-On Tie-Down D-Ring, Raw Stl, 3"x4" (83780)
- UWS BLACK/55 X 20 X 17 1/4 CHEST BOX WEDGE STYLE (TBC-55-W-BLK)
- UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP ANGLED BLACK (TBSD-72-A-BLK)
- UWS 38" CHEST BOX (TBC-38-DS)
- UWS 72IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-72-LP-MB)
- UWS Matte Black 63"SecureLock Angled Tool Box LowProfile (Heavy Packaging) (EC11023)
- UWS UTV Tool Box, EC10893 (EC10893)
- UWS 69" SINGLE LID FS TOOLBOX (TBS-69)
- Uws Truck Bed & Tailgate Accessories