Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 72", TBS-72-LP
Mfr # TBS-72-LP
Zoro # G0356579
product price: $545.95
/ea
Free Shipping & Returns
$545.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 8.6 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-72-LP
- Zoro # G0356579
- UPC # 672078003636
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 72-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 8.6 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,72",TBS-72-LP |
Description
Crossover Truck Tool Box,72 In.,TBS-72-LP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Implement Yoke, Shear Pin, 1" Round Bore, 1/4" Pin Hole 3" x2" x3" (A-802-1016)
- HOT SHOTS Use To Reduce The Friction In Engine Increase Fuel Economy Up To 5 Percent Reduction In Oil Operat (HSSFR308Z)
- HOLLEY THROTTLE BALL ASSORTMENT (20-2)
- ZEP Vehicle Wash, Drum, Amber, 55 gal., Liquid (F34485)
- UWS Utility Chest Box, 60", TBC-60-BLK (TBC-60-BLK)
- UWS MATTE BLACK ALUMINUM 58IN 5TH WHEEL TRUCK TOOL BOX (FWB-58-MB)
- UWS Utility Chest Box, 36", EC20141 (EC20141)
- UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP LOW PROFILE ANGLED (TBSD-72-A-LP)
- UWS 96 X 18 X 18 UNDERBODY BOX (TBUB-96)
- UWS 36" Low Profile Side Mount Truck Tool Box, Black, Width: 14-3/8" (EC30362)
- BUYERS PRODUCTS 18x18x48 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725110)
- Uws Truck Bed & Tailgate Accessories