Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 72", EC10592
Mfr # EC10592
Zoro # G0356725
product price: $654.95
/ea
Free Shipping & Returns
$654.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 8.6 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10592
- Zoro # G0356725
- UPC # 672078081733
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 72-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 8.6 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,72",EC10592 |
Description
Crossover Truck Tool Box,72 In.,EC10592
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR WHT MED Cleat Socket (S752WCC10)
- BUYERS PRODUCTS XD Truck Box With Barn Door, 24X24X48 (1705440)
- LASALLE BRISTOL THERMA HEAT ELBOW HEATING PAD FOR 3 (210SLE313RTBX)
- HOPKINS 7 - WAY MOLDED CONNECTOR W/ CABLE, 8 (UL LISTED) (20146)
- UWS 42 X 19 1/4 X 18 CHEST BOX (TBC-42)
- UWS 69" SLIM LINE SINGLE LID DEEP FS TOOLBOX (TBSD-69-SL)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-004 (003-RYTHCY-004)
- UWS Dog Box Tool Box, 34", TCB-34 (TCB-34)
- UWS Crossover Truck Tool Box, 54", EC10081 (EC10081)
- UWS UWS 69IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX PULL HANDLE LOW PROFILE (TBS-69-LP-PH)
- WEATHER GUARD Tool Box Lock (W51-71061PK)
- Uws Truck Bed & Tailgate Accessories