Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 69", TBS-69
Mfr # TBS-69
Zoro # G0356113
product price: $545.95
/ea
Free Shipping & Returns
$545.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 8.6 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-69
- Zoro # G0356113
- UPC # 672078001090
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 69-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 8.6 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,69",TBS-69 |
Description
Crossover Truck Tool Box,69 In.,TBS-69
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-3/8 x 17-13/16 in. (PA2382)
- GROTE Flexible Dual Wall Tubing Kit, PK50 (83-6537)
- VALEO Valeo Products Wiper Blade, 21Hk (21HK)
- WEATHERTECH CupFone (Clamshell Packaging) (8ACF2CS)
- UWS Wedge Utility Chest Box, 60", EC20362 (EC20362)
- UWS Gll Wng Crssovr Truck Tool Box, 63", TB-63 (TB-63)
- UWS ATV Tool Box, ATV-BLK (ATV-BLK)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL508 (KEYSL508)
- UWS Driver-Side Truck Tool Box, 48", EC30012 (EC30012)
- UWS Wedge Utility Chest Box, 48", EC20271 (EC20271)
- TRAILFX TOOL BOX, 60 BLACK TRUCK CHEST (150602)
- Uws Truck Boxes