Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 69", TBS-69-MB
Mfr # TBS-69-MB
Zoro # G0356070
product price: $654.95
/ea
Free Shipping & Returns
$654.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 8.6 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-69-MB
- Zoro # G0356070
- UPC # 672078076494
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 69-7/8" |
Details
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 8.6 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,69",TBS-69-MB |
Description
Crossover Truck Tool Box,69 In.,TBS-69-MB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGST Oil Filter, H97W06 (H97W06)
- AUTOTEX Wiper Blade, Universal Crimped, Size 13 In (M5-13)
- AFTERMARKET New 1 Round Bore Steel Shaft Rigid Coupler Coupling with 14 Keyway (SHFTR-1604-RAP)
- DONALDSON Air Filter, Primary Finned, P182063 (P182063)
- UWS 36 X 19 X 12 FOOTLOCKER CHEST (FOOT-LOCKER)
- UWS Wedge Utility Chest Box, 42", TBC-42-W-BLK (TBC-42-W-BLK)
- UWS Foot Locker, 36", FOOT-LOCKER (FOOT-LOCKER)
- UWS Crossover Truck Tool Box, 63", TBS-63 (TBS-63)
- UWS Deep Crssovr Tool Box, 69", TBSD-69-LP (TBSD-69-LP)
- UWS ATV Tool Box, ATV-BLK (ATV-BLK)
- BETTER BUILT 72IN SINGLE LID, LOW PROFILE, DEEP MATTE BLACK SEC (79211101)
- Uws Truck Boxes