Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 69", TBS-69-LP
Mfr # TBS-69-LP
Zoro # G0356019
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 8.4 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-69-LP
- Zoro # G0356019
- UPC # 672078003650
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 69-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 8.4 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,69",TBS-69-LP |
Description
Crossover Truck Tool Box,69 In.,TBS-69-LP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Serpentine Belt, K081243HD (K081243HD)
- CURT Custom Wiring Harness, 56300 (56300)
- SG TOOL AID Deutsch Terminal Release Tool Kit (18550)
- MILTON INDUSTRIES Truck Valve Extension 5-1/2" (440-5)
- UWS SlmLn Crssvr Tool Box, 69", TBS-69-SL-LP-B (TBS-69-SL-LP-B)
- UWS Drver-Side Truck Tool Box, 48", FW-48-DS-D (FW-48-DS-D)
- UWS Utility Chest Box, 48", EC20252 (EC20252)
- UWS Tote Box, TB-2 (TB-2)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL504 (KEYSL504)
- UWS Utility Chest Box, 42", EC20201 (EC20201)
- UWS 72IN BLACK SLIM LINE TOOLBOX BLACK (TBS-72-SL-BLK)
- Uws Truck Bed & Tailgate Accessories