Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 69", EC10503
Mfr # EC10503
Zoro # G0356314
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 8.4 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10503
- Zoro # G0356314
- UPC # 672078081641
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-1/2" |
Length | 69-7/8" |
Details
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 8.4 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | Crossover Truck Tool Box,69",EC10503 |
Description
Crossover Truck Tool Box,69 In.,EC10503
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness (4-Way Flat Output), 56426 (56426)
- PRESTONE Dot4 Brake Fluid 12Oz (AS800Y)
- VELVAC Circuit Breaker 30 Amp Blade Style (091075)
- HOPKINS LED LIGHT MOUNTG RND RED (C1534RK6)
- UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP ANGLED BLACK (TBSD-72-A-BLK)
- UWS Sngl-Door Underbody Tool Box, 60", TBUB-60 (TBUB-60)
- UWS Angle Crossover Truck Tool Box, 63", EC10302 (EC10302)
- UWS Secure Lock Crossover Tool Box, 69", EC10013 (EC10013)
- UWS Slm-Lne Crossover Trck Tool Box, 72", EC10651 (EC10651)
- UWS Wheel 5th Truck Tool Box, 58", EC20092 (EC20092)
- BUYERS PRODUCTS Underbody (1703495)
- Uws Truck Bed & Tailgate Accessories