Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 69", EC10481
Mfr # EC10481
Zoro # G0356089
product price: $593.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$593.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 8.4 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10481
- Zoro # G0356089
- UPC # 672078081627
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-1/2" |
Length | 69-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Body Material | Aluminum |
Finish | Bright |
Capacity | 8.4 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | Crossover Truck Tool Box,69",EC10481 |
Description
Crossover Truck Tool Box,69 In.,EC10481
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Axle Jack Accessories (565EXT)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6730)
- ARMOR ALL Ultra Shine Plastic/Rubber/Vinyl Protectant Spray 16 oz (78000)
- BUSHWACKER 15-17 F150 NOT COMPATIBLE WITH TECHNOLOGY PACKAGE 68T FENDER FLARES PO (20091-02)
- UWS 48" Passenger-Side Wheel Well Truck Tool Box (EC30032)
- UWS 72IN SECURE LOCK LOW PRO BRIGHT WITH RAIL TOOLBOX (SL-72-LP-R)
- UWS BLACK/30IN SINGLE LID CHEST BOX (TBC-30-BLK)
- UWS Deep Crossover Truck Tool Box, 69", EC10791 (EC10791)
- UWS Angl Crssvr Trck Tl Box, 63", TBS-63-A-BLK (TBS-63-A-BLK)
- UWS Sngl-Door Underbody Tool Box, 60", TBUB-60 (TBUB-60)
- BUYERS PRODUCTS Truck Box, Underbody, Stainless Steel, 24"W, Silver, 4.5 cu. ft. (1702650)
- Uws Truck Bed & Tailgate Accessories