Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 69", EC10462
Mfr # EC10462
Zoro # G0356052
product price: $654.95
/ea
Free Shipping & Returns
$654.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 8.4 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10462
- Zoro # G0356052
- UPC # 672078081603
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 69-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 8.4 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,69",EC10462 |
Description
Crossover Truck Tool Box,69 In.,EC10462
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Class 1 Low Profile Oval Mini Light Bar - Amber/Clear (8891082)
- ATTWOOD MARINE Attwood Low Profile 12 Gallon EPA/CARB Compliant Fuel Tank (8812LLP2)
- FLEETGUARD DCA65L, 6*NS*FLEETGUARD CUMMINS (DCA65L)
- POWERCOMM CB 12v Plug w 4in Leads (215-57102)
- UWS Crssovr Tool Box, 69", TBS-69-LP-PH-B (TBS-69-LP-PH-B)
- UWS Slim-Line Crossover Truck Tool Box, Alum (EC10311)
- UWS Deep Crossover Truck Tool Box, 69", TBSD-69 (TBSD-69)
- UWS Gll Wng Crossover Trck Tool Box, 72", EC10071 (EC10071)
- UWS Utility Chest Box, 30", EC20121 (EC20121)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL530 (KEYSL530)
- BUYERS PRODUCTS 18x18x72 Inch Black Steel Truck Box With 2 Stainless Steel Doors (1702725)
- Uws Truck Bed & Tailgate Accessories