Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 66", TBS-66-LP
Mfr # TBS-66-LP
Zoro # G0355903
product price: $545.95
/ea
Free Shipping & Returns
$545.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 7.5 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-66-LP
- Zoro # G0355903
- UPC # 672078003674
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 66-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 7.5 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,66",TBS-66-LP |
Description
Crossover Truck Tool Box,66 In.,TBS-66-LP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 2-Way Connection (47965)
- DV8 OFFROAD JEEP JK SLIM FENDERS FRONT AND REAR 07-18 WRANGLER JK (FENDB-06)
- MAYHEW Dominator 12" Oal, 7-C (MAY60140)
- S & H INDUSTRIES FREEZE PLUG INSTALLATION SET (MASTER) (KE77475)
- UWS ATV Tool Box, ATV-BLK (ATV-BLK)
- UWS Crossover Truck Tool Box, 69", EC10411 (EC10411)
- UWS Utility Chest Box, 60", TBC-60-BLK (TBC-60-BLK)
- UWS 62 X 20 X 17 1/4 CHEST BOX WEDGE& NOTCHED(FORD HD) (TBC-62-WN)
- UWS Wheel 5th Truck Tool Box, 58", FWB-58-MB (FWB-58-MB)
- UWS 69" SINGLE LID FS LOW PROFILE TOOLBOX (TBS-69-LP)
- BUYERS PRODUCTS 18x18x60 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706415)
- Uws Truck Boxes