Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 66", EC10402
Mfr # EC10402
Zoro # G0355894
product price: $654.95
/ea
Free Shipping & Returns
$654.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 7.5 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10402
- Zoro # G0355894
- UPC # 672078081542
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 66-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 7.5 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,66",EC10402 |
Description
Crossover Truck Tool Box,66 In.,EC10402
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Ultra Clothes Bar, 35 to 56 In Range (00073-8)
- GROTE Battery Stud Nut, 3/8"-16, S/S, PK25 (84-9184)
- SLIP-N-GRIP Start-Up Kit, Wall Mount (M-FB-P9943-54)
- ILC Replacement For Ac Delco, 3342751 Alternator (334-2751 ALTERNATOR)
- UWS Utility Chest Box, 48", EC20241 (EC20241)
- UWS 48 X 20 X 20 CHEST BOX (TBC-48-DD)
- UWS Crossover Truck Tool Box, 72", EC10611 (EC10611)
- UWS 36 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-36)
- UWS Crossover Trck Tool Box W/Rail, 72", TBS-72-R (TBS-72-R)
- UWS 69IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-69-LP-MB)
- UWS 54IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX LOW PROFILE (TBS-54-LP)
- Uws Truck Boxes