Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 66", EC10391
Mfr # EC10391
Zoro # G0355949
Free Shipping & Returns
$545.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 7.5 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uws
- MFR # EC10391
- Zoro # G0355949
- UPC # 672078081535
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 66-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 7.5 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,66",EC10391 |
Description
Crossover Truck Tool Box,66 In.,EC10391
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-3/8 x 27 in. (PA2493)
- HANDI-MAN MARINE HandiMan Marine 970162-EA Marine Canvas Snap Fasteners and Plier Kit - 73-Piece Set (970162)
- 3M Conspicuity, Cont, 2 In, Yellow, School (983-71 ES)
- WEATHER GUARD Truck Box, Underbody, Steel, 30-1/8"W, Black, 5.6 cu. ft. (530-5-02)
- UWS Slm-Lne Crossover Trck Tool Box, 72", EC10871 (EC10871)
- UWS Single Door Underbody Tool Box, 36", EC40092 (EC40092)
- UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP LOW PROFILE ANGLED (TBSD-72-A-LP)
- UWS BLACK/36 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-36-BLK)
- UWS Lck Crossover Tool Box, 72", SL-72-LP-MB-R (SL-72-LP-MB-R)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL501 (KEYSL501)
- BUYERS PRODUCTS 18x18x60 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706415)
- Uws Truck Bed & Tailgate Accessories