Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 66", EC10382
Mfr # EC10382
Zoro # G0355815
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 8.2 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10382
- Zoro # G0355815
- UPC # 672078081528
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 66-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 8.2 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,66",EC10382 |
Description
Crossover Truck Tool Box,66 In.,EC10382
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 150 A (31206)
- SKF Shaft Seal, 1-1/8 x 1-5/8 x 1/4", CRW1, Nitrile (11123)
- DB ELECTRICAL New Starter For Nissan Industrial M0T65381 M0T65581 23300-Gs20A 23300-F4U010 (410-48084)
- STECK MANUFACTURING Bigeasy Loop (32903)
- UWS Utility Chest Box, 48", TBC-48-BLK (TBC-48-BLK)
- UWS GULL WING DAKOTA/97-03 FORD FLARE (TB-63)
- UWS 22 X 8 1/2 X 18 3/4 DRAWER SLIDE TOOLBOX(LWB) (DS-22)
- UWS 63IN SLIM-LINE CROSSOVER TRUCK TOOL BOX WITH LOW PROFILE - BLACK (TBS-63-SL-LP-B)
- UWS 42 X 19 1/4 X 18 CHEST BOX (TBC-42)
- UWS 69IN SECURE LOCK LOW PRO BRIGHT WITH RAIL TOOLBOX (SL-69-LP-R)
- UWS SECURE LOCK 48" UNDER TONNEAU CHEST BOX - BLACK FINISH (SLC-48-MB)
- Uws Truck Boxes