Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 66", EC10371
Mfr # EC10371
Zoro # G0355824
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 8.2 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10371
- Zoro # G0355824
- UPC # 672078081511
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 66-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 8.2 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,66",EC10371 |
Description
Crossover Truck Tool Box,66 In.,EC10371
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY Truck Brake Spring Tool (890)
- FLEETGUARD Fs Pkg, FS1242 (FS1242)
- SKF Differential Pinion Seal 1966-1967 Ford Bronco 3.9L, 12456 (12456)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 30 A (CB212-30)
- UWS Drawer Truck Tool Box, 18", DS-18 (DS-18)
- UWS Truck Side Tool Box, 72", EC30142 (EC30142)
- UWS Crossover Truck Tool Box, 63", EC10261 (EC10261)
- UWS Crossover Truck Tool Box, 54", EC10081 (EC10081)
- UWS Wedge Utility Chest Box, 36", EC20172 (EC20172)
- UWS Trailer Tongue Box, 49", Height: 22" (EC20431)
- UWS Cargo Utility Chest Box, 48", EC20261 (EC20261)
- Uws Truck Boxes