Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 63", TBS-63-BLK
Mfr # TBS-63-BLK
Zoro # G0355669
product price: $653.95
/ea
Free Shipping & Returns
$653.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 7.8 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-63-BLK
- Zoro # G0355669
- UPC # 672078003322
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 63-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 7.8 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,63",TBS-63-BLK |
Description
Crossover Truck Tool Box,63 In.,TBS-63-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Impeller Kit - 8 Blade - Nitrile - 2-9/16" Diameter - Spline Drive (920-0003-P)
- RULE Rule 1100 Replacement Motor F/ Tournament Series Livewell Pump (47DR)
- STAR BRITE Cleaner-Ultimate Aluminum 64O, #087764 (087764)
- GOODMAN Filter Rack, 16in H (EFR01)
- UWS BLACK/55 X 20 X 17 1/4 CHEST BOX WEDGE STYLE (TBC-55-W-BLK)
- UWS 69" SINGLE LID LOW PROFILE DEEP TOOLBOX (TBSD-69-LP)
- UWS 72IN BLACK SLIM LINE TOOLBOX BLACK (TBS-72-SL-BLK)
- UWS Crssovr Truck Tool Box, 69", TBS-69-LP-PH (TBS-69-LP-PH)
- UWS SlmLn Crossover Trck Tool Box, 60", EC10241 (EC10241)
- UWS 30 X 19 1/4 X 16 CHEST BOX (TBC-30)
- BUYERS PRODUCTS 18x18x60 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705315)
- Uws Truck Bed & Tailgate Accessories