Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 63", EC10342
Mfr # EC10342
Zoro # G0355809
product price: $653.95
/ea
Free Shipping & Returns
$653.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 7.3 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10342
- Zoro # G0355809
- UPC # 672078081481
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 63-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 7.3 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,63",EC10342 |
Description
Crossover Truck Tool Box,63 In.,EC10342
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS 12V LED Flashing Light 4 1/8" Dia., Flood/Flashing Off-Road Light; (TLFL2)
- MEGAWARE Keelguard 5' White (20105)
- MARINCO Marinco 30A/125V Stainless Steel Power Inlet (303SSEL-B)
- BUYERS PRODUCTS 30 Ton Heavy-Duty Swivel Type Pintle Hook (BP760A)
- UWS GLOSS BLACK ALUMINUM 72IN DEEP EXTRA-WIDE CROSSOVER TRUCK TOOL BOX (TBSD-72-LBTA-B)
- UWS Truck Side Tool Box, 72", EC30131 (EC30131)
- UWS 24 X 18 X 18 UNDERBODY BOX (TBUB-24)
- UWS 63" SLIM LINE SINGLE LID DAKOTA/97-03 FORD FLARE (TBS-63-SL)
- UWS Single Door Underbody Tool Box, 60", EC40111 (EC40111)
- UWS Single Door Underbody Tool Box, 30", EC40071 (EC40071)
- BUYERS PRODUCTS 18x16x96 Textured Matte Black Diamond Tread Aluminum Topsider Truck Box (1722568)
- Uws Truck Boxes