Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 63", EC10261
Mfr # EC10261
Zoro # G0355745
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 7.8 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10261
- Zoro # G0355745
- UPC # 672078081405
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 63-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Body Material | Aluminum |
Finish | Bright |
Capacity | 7.8 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,63",EC10261 |
Description
This Crossover Truck Tool Box,63",EC10261 from UWS is the perfect solution for storing tools in your truck. You will be able to carry all your tools around with ease. This crossover tool box has a capacity of 7.8 cu ft. It has a single lid design which provides easy access to the interior of the box. Made of aluminum, this tool box has a bright finish that resists corrosion and rusting. It features paddle handles that are lockable for security purposes. The UWS Crossover Truck Tool Box,63",EC10261 is just what you need for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Toe-Strap Plates 48.6mm x 16mm x 1.5mm (RF27)
- PERKO 12V 10 Watt Bulbs 2/Card Double End Festoon (0071DP0CLR)
- BALDWIN FILTERS Air Filter, Radial, 13-31/32" L (RS30212)
- ABRAMS 4" Round - 24 LED Red Stop Brake Tail Turn Trailer Light (TTL-R24-R)
- UWS BLACK/SINGLE LID LOW PRO DAKOTA QUAD/05-11 TACOMA (TBS-63-A-LP-BLK)
- UWS Foot Locker, 36", EC20072 (EC20072)
- UWS Utility Chest Box, 30", TBC-30 (TBC-30)
- UWS Truck Side Tool Box, 60", EC30111 (EC30111)
- UWS Crossover Truck Tool Box, 66", EC10382 (EC10382)
- UWS Wedge Angl Utility Chest Box, 62", EC20382 (EC20382)
- UWS 72IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-72-LP-MB)
- Uws Truck Boxes