Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 60", TBS-60-BLK
Mfr # TBS-60-BLK
Zoro # G0355054
product price: $653.95
/ea
Free Shipping & Returns
$653.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 7.4 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-60-BLK
- Zoro # G0355054
- UPC # 672078003308
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 60-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 7.4 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,60",TBS-60-BLK |
Description
Crossover Truck Tool Box,60 In.,TBS-60-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/25 COATED MAG WEIGHT (MC175N)
- DAYTON Stabilizing Jack, Ratchet, 100000Lb (2W878)
- COLE HERSEE Standard Toggle Switch SPST On-Off 2 Screw (54100-BP)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Yellow (MSF1434007)
- UWS Double-Door Underbody Tool Box, 96", TBUB-96 (TBUB-96)
- UWS BLACK/48 X 24 X 20 CHEST BOX (TBC-48-BLK)
- UWS GULL WING 95-C DODGE/99-C FORD (TB-72)
- UWS GLOSS BLACK 72IN TRUCK TOOL BOX, LOW PROFILE, PULL HANDLES (TBS-72-LP-PH-B)
- UWS Foot Locker, 36", EC20061 (EC20061)
- UWS Crossover Truck Tool Box, 60", TBS-60 (TBS-60)
- UWS UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX LOW PROFILE MATTE BLACK (TBS-72-LP-MB)
- Uws Truck Boxes