Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 58", TBS-58-LP
Mfr # TBS-58-LP
Zoro # G0354923
original price:
$600.99
9% off
new price: $544.95
/ea
Free Shipping & Returns
$544.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 6.6 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-58-LP
- Zoro # G0354923
- UPC # 672078003889
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 58-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 6.6 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,58",TBS-58-LP |
Description
Crossover Truck Tool Box,58 In.,TBS-58-LP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX100 (BX100)
- LUMAPRO Miniature Lamp, 1822, 3.6W, T3 1/4, 36V, PK10 (1822-10PK)
- ARMOR ALL Use For Glossy Look, 18 Ounce Spray Bottle, Single (9976C)
- LIPPERT 28 SERIES STEP (3747452)
- UWS Slm-Lne Crssvr Tool Box, 69", TBSD-69-SL (TBSD-69-SL)
- UWS 72" SINGLE LID 95-C RAM/99-C FD HD/04-C FD LD (TBS-72)
- UWS Double-Door Dog Box, 48" x 48", DB-4848 (DB-4848)
- UWS Slm-Lne Crossover Tool Box, 69", EC10842 (EC10842)
- UWS Trailer Tongue Box, 49", TBV-49-BLK (TBV-49-BLK)
- UWS Notched Utility Chest Box, 60", TBC-60-N (TBC-60-N)
- BUYERS PRODUCTS Underbody (1705403)
- Uws Truck Boxes