Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 58", EC10152
Mfr # EC10152
Zoro # G0354984
product price: $653.95
/ea
Free Shipping & Returns
$653.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 6.6 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10152
- Zoro # G0354984
- UPC # 672078081290
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 58-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 6.6 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,58",EC10152 |
Description
Crossover Truck Tool Box,58 In.,EC10152
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP GM V6/V8 HEX BELLHOUSING BOLT KIT (129-0901)
- MAHLE Fuel Injection Plenum Gasket Set, MS19651 (MS19651)
- PERMATEX Cold Weld Bonding Compound 2- 1oz tubes carded (14600)
- IS0-HEET Gold Eagle Iso-Heet Gas Line Antifreeze & Water Remover 12 oz (28202)
- UWS Slm-Ln Crssvr Tool Box, 69", TBS-69-SL-BLK (TBS-69-SL-BLK)
- UWS 42 X 19 1/4 X 18 CHEST BOX (TBC-42)
- UWS GLOSS BLACK 72IN TRUCK TOOL BOX, LOW PROFILE, PULL HANDLES (TBS-72-LP-PH-B)
- UWS UTV Tool Box, EC10893 (EC10893)
- UWS 48" Passenger-Side Wheel Well Truck Tool Box, Gauge: 0.058" (EC30021)
- UWS Trailer Tongue Box, 34" (EC20402)
- BUYERS PRODUCTS 18x18x18 Stainless Steel Truck Box With Polished Stainless Steel Door (1702595)
- Uws Truck Bed & Tailgate Accessories