Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 58", EC10141
Mfr # EC10141
Zoro # G0355011
product price: $544.95
/ea
Free Shipping & Returns
$544.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 6.6 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10141
- Zoro # G0355011
- UPC # 672078081283
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 58-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 6.6 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,58",EC10141 |
Description
Crossover Truck Tool Box,58 In.,EC10141
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRONTO Front Brake Rotor, Br3124302 (BR3124302)
- CARRAND Autospa Foam 9-10" Polishing Bonnet, 4041 (CRD40411AS)
- SPEC-D TUNING 05-08 Dodge Charger Altezza Tail Light Chrome (LT-CHG05-TM)
- RACOR Racor Spin-On Elements, 3.63", S3209P (S3209P)
- UWS Crossover Truck Tool Box, 69", EC10503 (EC10503)
- UWS BLACK/SINGLE LID LOW PRO DAKOTA QUAD/05-11 TACOMA (TBS-63-A-LP-BLK)
- UWS 69" SINGLE LID FS LOW PROFILE TOOLBOX (TBS-69-LP)
- UWS Truck Side Tool Box, 36", TBSM-36-BLK (TBSM-36-BLK)
- UWS Crossover Truck Tool Box, 69", TBS-69 (TBS-69)
- UWS 36" Low Profile Side Mount Truck Tool Box, Aluminum (EC30361)
- BUYERS PRODUCTS 14x16x24 Inch Optional Bolt On Aluminum Underbody Truck Box (BP141624)
- Uws Truck Bed & Tailgate Accessories