Shop All Truck Boxes
Uws
Crossover Tool Box W/Rail, 69", TBS-69-R
Mfr # TBS-69-R
Zoro # G0356262
product price: $598.95
/ea
Free Shipping & Returns
$598.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 8.6 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBS-69-R
- Zoro # G0356262
- UPC # 672078001144
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 69-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 8.6 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crssovr Tool Box W/Rail,69",TBS-69-R |
Description
Crssovr Tool Box W/Rail,69 In.,TBS-69-R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABTECH CARGO CARRIER, OVERHEAD PANEL JEEP JL/JT (FTS24307)
- TACO MARINE TACO Marine P01-1000W Knife and Plier Holder - White (P01-1000W)
- AFS Military Car Magnets-Air Force (11035)
- SKF Shaft Seal, 1-7/8 x 2-7/8 x 5/16", CRWA1, NBR (18734)
- UWS Utility Chest Box, 30", TBC-30 (TBC-30)
- UWS 38" BLACK CHEST BOX (TBC-38-DS-BLK)
- UWS Crssovr Truck Tool Box, 69", TBS-69-LP-PH (TBS-69-LP-PH)
- UWS BLACK/48 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-48-BLK)
- UWS 36 X 19 X 12 FOOTLOCKER CHEST (FOOT-LOCKER)
- UWS Lck Crossover Tool Box, 72", SL-72-LP-MB-R (SL-72-LP-MB-R)
- BUYERS PRODUCTS 18x18x36 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732305)
- Uws Truck Boxes