Shop All Truck Boxes
Uws
Cargo Utility Chest Box, 48", EC20261
Mfr # EC20261
Zoro # G0354059
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20-11/16"
- Body Material Aluminum
- Finish Bright
- Capacity 11.1 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC20261
- Zoro # G0354059
- UPC # 672078081092
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20-11/16" |
Height | 20-1/8" |
Length | 47-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Body Material | Aluminum |
Finish | Bright |
Capacity | 11.1 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Cargo Utility Chest Box,48",EC20261 |
Description
The UWS EC20261 Cargo Utility Chest Box, 48", EC20261 is the perfect solution for your storage needs. It has a sturdy construction and comes in a bright finish that will stand out on your truck. The standard tub offers plenty of space for storing all kinds of cargo. It has a single lid with an opening that opens to 90 degrees, allowing you to conveniently operate and load it from either side. This chest box measures 20-11/16" wide, 20-1/8" high and 47-7/8" long. It has a bright aluminum body and 0.058" gauge aluminum lid, making it both durable and lightweight. If you need extra storage space in your truck bed, the UWS EC20261 Cargo Utility Chest Box is just what you are looking for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Adapter Vacuum Pump, 59216 (59216)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.75 Oz., PK50 (P175)
- PEERLESS Transport Chain, 14 ft., 6600 lb. (5262060)
- BUYERS PRODUCTS Galvanized Serrated Wheel Chock with Handle 9x10x6 Inch (WC091060)
- UWS Crossover Tool Box W/Rail, 69", TBS-69-R (TBS-69-R)
- UWS Foot Locker, 36", FOOT-LOCKER-BLK (FOOT-LOCKER-BLK)
- UWS ATV Tool Chest/Box, EC20001 (EC20001)
- UWS Wedge Utility Chest Box, 55", EC20291 (EC20291)
- UWS Trailer Tongue Box, 49" (EC20442)
- UWS Under Tonneau Chest Box, Lock 48", EC20503 (EC20503)
- UWS Crssvr Trck Tool Box, 63", TBS-63-A-LP-BLK (TBS-63-A-LP-BLK)
- Uws Truck Boxes