Shop All Trailer Wiring
Uws
Cargo Carrier, 51" x 23", UWS-CARRIER
Mfr # UWS-CARRIER
Zoro # G0354643
product price: $356.95
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$356.95
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # UWS-CARRIER
- Zoro # G0354643
- UPC # 672078035118
- Country of Origin United States
- Category Trailer Wiring
Details
Item | UWS UWS-CARRIER Aluminum Cargo Carrier |
Material | Aluminum |
Description
Cargo Carrier,51 In. x 23 In.,UWS-CARRIER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Trico Wiper Blades, 17-1Hb (17-1HB)
- CURT Trailer Bll, 3/4"x2-1/8" Shnk, 3500 lb., 2", Material: High-Strength, Hot-Forged Steel (40018)
- BALDWIN FILTERS Hydraulic Filter, 3-15/32 x 9-3/16 In (PT375)
- BALDWIN FILTERS Air Filter, 4-5/8 x 1-3/16 in. (PA5625)
- SEACHOICE 7-Way Round to 5-Way Flat Adapter With Lead, 16" (52981)
- BUYERS PRODUCTS 2-5/16 Inch Replacement Ball With Nut For BH10 Series (RB102516)
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56603)
- DRYCONN Dryconn Waterproof Low Voltage Wire, PK20 (10222)
- HOPKINS 4WIRE FLAT CONNECTR 12""L (48110)
- HOPKINS 6WAY ROUND TO 4WAY FLAT ADAPTOR (47305)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 2-1/4" L x 6-7/8" H (47405)
- Uws Trailer Wiring