Shop All Truck Boxes
Uws
Angle Crssovr Trck Tool Box, 60", TBSD-60A
Mfr # TBSD-60A
Zoro # G0354914
product price: $654.95
/ea
Free Shipping & Returns
$654.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 7.5 cu. ft.
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # TBSD-60A
- Zoro # G0354914
- UPC # 672078045414
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 20-3/4" |
Length | 60-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 7.5 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Deep Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Angle Crssovr Trck Tool Box,60",TBSD-60A |
Description
Angle Crssovr Trck Tool Box,60 In.,TBSD-60A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL 20W T3 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S4492)
- AGS 10 ft Coil Reduced Barrier A/C Repair #10 Hose (1/2 / 13mm) (ACR-052)
- AUTOTEXT HEAVY DUTY Hook Thomas Bus Wiper, 28" (120228)
- NGK Laser Iridium Spark Plug(Pr-Ea/Bx-4), 5787 (5787)
- UWS Crssovr Tool Box, 69", TBS-69-LP-PH-MB (TBS-69-LP-PH-MB)
- UWS Drawer Truck Tool Box, 22", DS-22-BLK (DS-22-BLK)
- UWS 60 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-60)
- UWS Wheel 5th Truck Tool Box, 58", EC20081 (EC20081)
- UWS 48" FENDERWELL BOX W/ DRAWERS DRIVER SIDE (FW-48-DS-D)
- UWS Crssvr Trck Tool Box, 63", TBS-63-A-LP-BLK (TBS-63-A-LP-BLK)
- DEE ZEE BRITE TREAD TOPSIDER BOX (DZ70)
- Uws Truck Bed & Tailgate Accessories