Shop All Truck Boxes
Uws
Angle Crossover Truck Tool Box, 69", EC10783
Mfr # EC10783
Zoro # G0356131
product price: $778.95
/ea
Free Shipping & Returns
$778.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 10 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uws
- MFR # EC10783
- Zoro # G0356131
- UPC # 672078081924
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 18-3/4" |
Length | 69-7/8" |
Details
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 10 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Deep Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Angl Crssovr Truck Tool Box,69",EC10783 |
Description
This Angle Crossover Truck Tool Box, 69", EC10783 is a high-quality tool box that will serve you well. The matte black finish and sturdy aluminum body ensures it is resistant to rust and corrosion. Featuring a 10 cu ft capacity, this crossover truck tool box is ideal for carrying around tools and other equipment. It has a single lid that opens up 180 degrees, making it easy to access the contents inside. Made of aluminum with a powder coating finish, the crossover truck tool box is not only durable but also lightweight. You can mount this truck tool box on either side of your vehicle or on top of the tailgate by using its crossbar mounting system. If you are looking for an affordable crossover truck tool box with great quality, look no further than this one from UWS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear FloorLiner Vinyl/Blk, 4410124V (4410124V)
- WEATHERTECH Front Rubber Mats/Tan, W86TN (W86TN)
- BLUE SEA SYSTEMS Blue Sea 4012 CableCap - Red 0.50 Stud (4012)
- PYROIL 32 oz. - Brake Fluid - Plastic Bottle (PYBF4-32)
- UWS 72IN SECURE LOCK LOW PRO BRIGHT WITH RAIL TOOLBOX (SL-72-LP-R)
- UWS Drawer Truck Tool Box, 22", DS-22-BLK (DS-22-BLK)
- UWS REPLACEMENT NON-LOCKING TRUCK TOOL BOX PULL HANDLE (003-HDNL)
- UWS 48" Passenger-Side Wheel Well Truck Tool Box (EC30032)
- UWS Utility Chest Box, 30", EC20132 (EC20132)
- UWS 69" SINGLE LID FS TOOLBOX (TBS-69)
- BETTER BUILT 70IN CROSSOVER TWO LID TRUCK TOOL BOX (74010891)
- Uws Truck Bed & Tailgate Accessories